Shop All Air Guns
Prevost
TruFlate Model Blow Gun, w/OSHA Nozzle
Mfr # UBG 06OSH
Zoro # G6170109
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide Composite
- Overall Length 115mm
- Max. dBA 87
- Standards OSHA
- Air Consumption 7.7 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 115mm |
Details
Body Material | Polyamide Composite |
Max. dBA | 87 |
Standards | OSHA |
Item | TruFlate Model Blow Gun,w/OSHA Nozzle |
Air Consumption | 7.7 scfm |
Maximum Inlet Pressure | 12 bar |
Sound Level | 87 dB |
Description
TruFlate Model Blow Gun,w/OSHA Nozzle, Pistol, Sound Level 87 dB, Body Material Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 3/4" x 12"L (01294)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- KLEIN TOOLS Standard Cable Cutter, 25-Inch (63041)
- MILWAUKEE TOOL M18 FUEL Oscillating Multi Tool Kit (2836-21)
- PREVOST Blow Gun, 20" Nozzle, 1/4" FNPT, Overall Length: 305mm (27202 MS20)
- PREVOST Non-Scratch Blow Gun, 1/4" FNPT (27202 PRE)
- PREVOST OSHA Silent Nozzle, 1/4" FNPT (27202 SIL)
- PREVOST Blowgun, Prevost, OSHA Compliant, 1/4" NPT (27 202 OSHA)
- PREVOST Metal N oz.zle Blow Gun 1/4"Female Npt (PRV27202MTL)
- PREVOST OSHA Blow Gun 13" Nozzle 1/4" FNPT (27202 MB13OSHA)
- GUARDAIR Pistol Grip Air Gun (U74AA)
- Prevost Air Guns & Accessories