Shop All Air Guns
Prevost
Standard Model Blow Gun, w/Metal Nozzle
Mfr # IBG 06MTL
Zoro # G6170057
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide Composite
- Overall Length 170mm
- Max. dBA 89
- Air Consumption 11.8 scfm
- Maximum Inlet Pressure 12 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 170mm |
Details
Body Material | Polyamide Composite |
Max. dBA | 89 |
Air Consumption | 11.8 scfm |
Item | Standard Model Blow Gun,w/Metal Nozzle |
Maximum Inlet Pressure | 12 bar |
Sound Level | 89 dB |
Description
Standard Model Blow Gun,w/Metal Nozzle, Pistol, Sound Level 89 dB, Body Material Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Socket Combination Set SAE 59 Pieces 3/8 in to 1 1/2 in , Full Polish (J54132)
- WESTWARD 3/8 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (4LYJ9)
- RIDGID Cutter Roll, PK2 (34785)
- ZORO SELECT End Mill, 11/16 in.4 Flutes, TiCN (206-001232)
- PREVOST OSHA Blow Gun 13" Nozzle 1/4" FNPT (27202 MB13OSHA)
- PREVOST Blow Gun, Metal Tip Nozzle, 1/4" FNPT (27202 MTL)
- PREVOST 20 BENT TIP METAL NOZZLE BLOWGUN (PRV27202MB20)
- PREVOST OSHA Venturi Nozzle Blow Gun (27202 OSHA)
- PREVOST High Flow Model Blow Gun, w/OSHA Nozzle (EBG 07OSH)
- PREVOST Metal Nozzle Blow Gun, Bent 4" (27202 MTLRT)
- DIXON Non-Safety Rubber Tip Blow Gun (D201)
- Prevost Air Guns