Shop All Spring Return Hose Reels
Prevost
Stainless Enclosed Hose Reel, 3/8" Hose Dia., 40 ft. Length, 174 psi
Mfr # DRFINB 1012ESHE
Zoro # G6172979
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included Yes
- Hose Inside Dia. 3/8"
- Hose Length 40 ft.
- Housing Material Stainless steel
- Max. Pressure 174 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevost
- MFR # DRFINB 1012ESHE
- Zoro # G6172979
- Country of Origin France
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 40 ft. |
Overall Length | 14.56" |
Details
Hose Included | Yes |
Housing Material | Stainless steel |
Max. Pressure | 174 psi |
Mounting | Bracket |
Item | Stainless Enclosed Hose Reel |
Description
Stainless Hose Reel,3/8 In.x40 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256TC-W22)
- INGERSOLL-RAND Oil Filter Element (39329602)
- LINCOLN Mini Grease Gun, Pistol Grip, 3500 psi (G110)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 32 (6832053)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 50 ft. Length, 145 psi (DGOI 1615LS)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012US)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012ES)
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- PREVOST Hose Reel, 5/8" Hose Dia., 50 ft. Length, 145 psi (DGO 1615LS)
- PREVOST Hose Reel, 5/8" Hose Dia., 82 ft. Length, 175 psi (DLO 1625ES)
- DEWALT Manual Hose Reel, Rubber, 3/8"x50 ft. (DXCM024-0348)
- Prevost Spring Return Hose Reels