Shop All Air Guns
Prevost
Protective Screen Nozzle, 1/4" FNPT
Mfr # 27202 ECR
Zoro # G6174911
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide Composite
- Overall Length 165mm
- Number of Pieces 1
- Nozzle Type Safety
- Compatible with Series 27202
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 165mm |
Details
Body Material | Polyamide Composite |
Item | Protective Screen Nozzle,1/4" FNPT |
Number of Pieces | 1 |
Nozzle Type | Safety |
Compatible with Series | 27202 |
Sound Level | 82 dBA |
Compatible with Product Type | Blow Guns |
Nozzle Tip Material | Polyamide Composite |
Compatible with Manufacturer Part Number | 27202 MB13OSHAP, 27202 MB20OSHAP, 27202 MB40OSHAP, 27202 OSHAP, 27202 SILP, URP 086201P2, URP 086202P2, URP 086203P2 |
Description
Protective Screen Nozzle,1/4 In. FNPT, Compatible with Manufacturer Part Number 27202 MB13OSHAP, 27202 MB20OSHAP, 27202 MB40OSHAP, 27202 OSHAP, 27202 SILP, URP 086201P2, URP 086202P2, URP 086203P2, Nozzle Tip Material Polyamide Composite, Overall Length 168 mm, Inlet Size 1/4 in FNPT, Sound Level 82 dBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (54PP96)
- MILWAUKEE TOOL 29/64" Thunderbolt Black Oxide Drill Bit (48-89-2735)
- DEWALT Hole Saw Kit, Cutting 1 7/8" D, 9 pieces (DAH39CTSET)
- BIG HORN 4 Piece 1-3/4 - 2-3/8 Inch Miter Clamps (19686)
- PREVOST Blow Gun, 20" Nozzle, 1/4" FNPT, Overall Length: 305mm (27202 MS20)
- PREVOST Blow Gun, Metal Tip Nozzle, 1/4" FNPT (27202 MTL)
- PREVOST 20 BENT TIP METAL NOZZLE BLOWGUN (PRV27202MB20)
- PREVOST OSHA Blow Gun 20" Nozzle 1/4" FNPT (27202 MB20OSHA)
- PREVOST Non-Scratch Blow Gun, 1/4" FNPT (27202 PRE)
- PREVOST Non-Scratch Blow Gun, Flow Limiter (27202 PREBP3)
- EXAIR Ion Air Gun Kit (8493)
- Prevost Air Guns & Accessories