Shop All Air Guns
Prevost
OSHA Venturi Metal Nozzle Blow Gun
Mfr # 27202 MTLOSHA
Zoro # G6174826
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide Composite
- Color Blue
- Standards OSHA
- Air Consumption 6.6 scfm
- Air Gun Inlet Size 1/4" (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Air Gun Inlet Size | 1/4" (F)NPT |
Air Inlet Size | 1/4 in |
Details
Body Material | Polyamide Composite |
Color | Blue |
Standards | OSHA |
Item | OSHA Venturi Metal Nozzle Blow Gun |
Air Consumption | 6.6 scfm |
Maximum Inlet Pressure | 145 psi |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Description
OSHA Venturi Metal Nozzle Blow Gun, Body Material Polyamide, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Retractor, 36inL, Black, 3/8lb, SS, (RT4-0021)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 12 pt Metric Socket, 12 Points (2312)
- WILLIAMS 1/2" Drive, 51/64" SAE Socket, 5 Points (SB-526)
- REGAL CUTTING TOOLS 3/8-24 H3 3 Flt. Bottom Hand Tap (008462AS)
- PREVOST Non-Scratch Blow Gun, 1/4" FNPT (27202 PRE)
- PREVOST Blowgun, Prevost, OSHA Compliant, 1/4" NPT (27 202 OSHA)
- PREVOST Brass Heavy Duty Industrial Spray Nozzle (PL JET)
- PREVOST Blow Gun, Metal Tip Nozzle, 1/4" FNPT (27202 MTL)
- PREVOST OSHA Blow Gun 20" Nozzle 1/4" FNPT (27202 MB20OSHA)
- PREVOST Blow Gun, 20" Nozzle, 1/4" FNPT, Overall Length: 305mm (27202 MS20)
- CEJN USA Series 112100 Pneumatic Blowgun (11-210-0450)
- Prevost Air Guns & Accessories