Shop All Air Guns
Prevost
Metal Nozzle Blow Gun, Bent 4"
Mfr # 27202 MTLRT
Zoro # G6174817
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide
- Overall Length 215 mm
- Air Inlet 1/4 in NPT Female
- Color Blue
- Nozzle Rubber Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 215 mm |
Air Gun Inlet Size | 1/4" NPT |
Extension Size | 4" |
Nozzle Length | 4 in |
Air Inlet Size | 1/4 in |
Details
Body Material | Polyamide |
Air Inlet | 1/4 in NPT Female |
Color | Blue |
Nozzle | Rubber Tip |
Item | Metal Nozzle Blow Gun,Bent 4" |
Air Inlet Type | NPT |
Nozzle Tip Material | Rubber |
Air Inlet Gender | Female |
Maximum Inlet Pressure | 145 psi |
Description
Metal Nozzle Blow Gun,Bent 4 In., Nozzle Length 4 in, Nozzle Tip Material Rubber, Body Material Polyamide, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Curb Tool w/ProForm, 6" x 5" 1-1/2"R (CF197PF)
- DANTONA Power Tool Battery, TOOL-455LI-30 (TOOL-455LI-30)
- GREY PNEUMATIC SKT 1/2" DRIVE X 7/16" HEX DRIVER 6" LEN (GP29146F)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- PREVOST OSHA Blow Gun 20" Nozzle 1/4" FNPT (27202 MB20OSHA)
- PREVOST Metal N oz.zle Blow Gun 1/4"Female Npt (PRV27202MTL)
- PREVOST Blowgun, Prevost, OSHA Compliant, 1/4" NPT (27 202 OSHA)
- PREVOST Standard Model Blow Gun, w/OSHA Nozzle (IBG 06OSH)
- PREVOST OSHA Blow Gun 13" Nozzle 1/4" FNPT (27202 MB13OSHA)
- PREVOST Blow Gun, 13" Nozzle 1/4" FNPT (27202 MB13)
- COILHOSE PNEUMATICS Rubber Blow Gun Tip (CO SAT13)
- Prevost Air Guns