Shop All Spring Return Hose Reels
Prevost
Hose Reel with Gauge, 5/16" Hose Dia., 50 ft. Length
Mfr # DRFNE 0815TI
Zoro # G6172960
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included Yes
- Hose Inside Dia. 5/16"
- Hose Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prevost
- MFR # DRFNE 0815TI
- Zoro # G6172960
- Country of Origin France
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 5/16" |
Hose Length | 50 ft. |
Details
Hose Included | Yes |
Item | Hose Reel with Gauge |
Description
NO2 Hose Reel w/ Gauge,5/16 In.x50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R38C10GV, Return Line, 10 micron, Outside-In (MF0577100)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-28TC (ER-28TC)
- TRITAN Thrust Washer, dia. 0.625in, 0.06in. Thick (TRB1018)
- PARKER Check Valve, 1.56" L x 0.75" W x 0.75" H (DT-370-MFMF-5)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012US)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- PREVOST Hose Reel, 5/8" Hose Dia., 82 ft. Length, 175 psi (DLO 1625ES)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 50 ft. Length, 145 psi (DGOI 1615LS)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi (DMO 1610LS)
- PREVOST Grease Hose Reel, 1/4" Hose Dia., 33 ft. Length, 5800 psi (DMO 0610GR)
- COXREELS Spring Fuel Reel, Heavy Duty, 3/4"ID, 25 ft (SHFL-N-525)
- Prevost Spring Return Hose Reels