Shop All Spring Return Hose Reels
Prevost
Hose Reel, 5/16" Hose Dia., 17 ft. Length, 175 psi
Mfr # DSF 0805US
Zoro # G6172936
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 5/16"
- Hose Length 17 ft.
- Housing Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevost
- MFR # DSF 0805US
- Zoro # G6172936
- Country of Origin France
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 5/16" |
Hose Length | 17 ft. |
Overall Length | 10.83" |
Details
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Galvanized steel |
Max. Pressure | 175 psi |
Media - Hose Reels | Compressed Air |
Mounting | Wall or Overhead |
Item | Hose Reel |
Description
Hose Reel,5/16 In.x17 ft.,USI Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G-D)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (H2C-293)
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron (HE376)
- ARO Pump, Oil, 55 G, 5:1 (LM2305A-41-B)
- PREVOST Grease Hose Reel, 1/4" Hose Dia., 33 ft. Length, 5800 psi (DMO 0610GR)
- PREVOST Hose Reel, 5/8" Hose Dia., 82 ft. Length, 175 psi (DLO 1625ES)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012US)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012ES)
- PREVOST Hose Reel, 5/16" Hose Dia., 40 ft. Length, 175 psi (DRF 0812IS)
- PREVOST Hose Reel, 3/8" Hose Dia., 33 ft. Length, 175 psi (DRF 1010IS)
- REELCRAFT Hose Reel, 3/8 in Hose Dia., 66 ft Length, 3,000 psi (7600 OMS55)
- Prevost Hose & Cable Reels