Shop All Spring Return Hose Reels
Prevost
Hose Reel, 5/16" Hose Dia., 17 ft. Length, 175 psi
Mfr # DSF 0805IS
Zoro # G6172945
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 5/16"
- Hose Length 17 ft.
- Housing Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevost
- MFR # DSF 0805IS
- Zoro # G6172945
- Country of Origin France
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 5/16" |
Hose Length | 17 ft. |
Overall Length | 10.83" |
Details
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Galvanized steel |
Max. Pressure | 175 psi |
Media - Hose Reels | Compressed Air |
Mounting | Wall or Overhead |
Item | Hose Reel |
Description
Hose Reel,5/16 In.x17 ft.,Ind Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 540H150 (540H150)
- ANCHOR FLUID POWER 3/4" CODE 62 SPLIT FLANGE KIT PLATED (12SFXO)
- GROTE Rubber Air Hose 15 ft., Black, Blue Anodiz (81-0115-GB)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Black (RD300-50CE-G)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012IS)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012US)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012ES)
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- PREVOST Grease Hose Reel, 1/4" Hose Dia., 33 ft. Length, 5800 psi (DMO 0610GR)
- MILTON Industrial Auto-Retracting Air Hose Reel (2770-50D)
- Prevost Hose & Cable Reels