Shop All Spring Return Hose Reels
Prevost
Hose Reel, 5/16" Hose Dia., 17 ft. Length, 175 psi
Mfr # DSF 0805ES
Zoro # G6172951
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 5/16"
- Hose Length 17 ft.
- Housing Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prevost
- MFR # DSF 0805ES
- Zoro # G6172951
- Country of Origin France
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 5/16" |
Hose Length | 17 ft. |
Overall Length | 10.83" |
Details
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Galvanized steel |
Max. Pressure | 175 psi |
Media - Hose Reels | Compressed Air |
Mounting | Wall or Overhead |
Item | Hose Reel |
Description
Hose Reel,5/16 In.x17 ft.,ESI Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 5M, 15 x 215mm PL, T43 (215-5M-15)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ12 B)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6200ZZC3/L627)
- GATES Stainless Steel Clamp, 32044 (32044)
- PREVOST Grease Hose Reel, 1/4" Hose Dia., 50 ft. Length, 5800 psi (DMO 0615GR)
- PREVOST Hose Reel, 5/8" Hose Dia., 82 ft. Length, 175 psi (DLO 1625ES)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- PREVOST Hose Reel, 5/16" Hose Dia., 40 ft. Length, 175 psi (DRF 0812IS)
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi (DMO 1610LS)
- REELCRAFT Hose Reel, 1 in Hose Dia., 35 ft Length, 50 psi (FD84035 OLP)
- Prevost Spring Return Hose Reels