Shop All Spring Return Hose Reels
Prevost
Hose Reel, 3/8" Hose Dia., 82 ft. Length, 175 psi
Mfr # DVO 1025US
Zoro # G6172857
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8"
- Hose Length 82 ft.
- Housing Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevost
- MFR # DVO 1025US
- Zoro # G6172857
- Country of Origin France
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 82 ft. |
Overall Length | 18.11" |
Details
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Galvanized steel |
Max. Pressure | 175 psi |
Media - Hose Reels | Compressed Air |
Mounting | Bracket |
Item | Hose Reel |
Description
Hose Reel,3/8 In.x82 ft.,USI Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 370J16 Vee-Rib Belt (370J16)
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- TRIM Cutting Oil, 1 gal, Can (MIST/1G)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-15 RCP (4123-25-B)
- PREVOST Hose Reel, 5/8" Hose Dia., 50 ft. Length, 145 psi (DGO 1615LS)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012ES)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi (DMO 1610LS)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012IS)
- PREVOST Hose Reel, 5/16" Hose Dia., 40 ft. Length, 175 psi (DRF 0812IS)
- PREVOST Hose Reel, 5/8" Hose Dia., 82 ft. Length, 175 psi (DLO 1625ES)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLS)
- Prevost Spring Return Hose Reels