Shop All Spring Return Hose Reels
Prevost
Hose Reel, 3/8" Hose Dia., 82 ft. Length, 175 psi
Mfr # DVO 1025IS
Zoro # G6172866
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8"
- Hose Length 82 ft.
- Housing Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prevost
- MFR # DVO 1025IS
- Zoro # G6172866
- Country of Origin France
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 82 ft. |
Overall Length | 18.11" |
Details
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Galvanized steel |
Max. Pressure | 175 psi |
Media - Hose Reels | Compressed Air |
Mounting | Bracket |
Item | Hose Reel |
Description
Hose Reel,3/8 In.x82 ft.,Ind Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 25MM WIDE SET SCREW 4-BOLT FLANGE (UCF205)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-04AS)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- CHICAGO RAWHIDE Small Bore Seals, #13992 (13992)
- PREVOST Hose Reel, 3/8" Hose Dia., 33 ft. Length, 175 psi (DRF 1010IS)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi (DMO 1610LS)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012US)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- PREVOST Grease Hose Reel, 1/4" Hose Dia., 50 ft. Length, 5800 psi (DMO 0615GR)
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (E-LPL-330)
- Prevost Spring Return Hose Reels