Shop All Spring Return Hose Reels
Prevost
Hose Reel, 3/8" Hose Dia., 82 ft. Length, 175 psi
Mfr # DVO 1025ES
Zoro # G6172875
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8"
- Hose Length 82 ft.
- Housing Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevost
- MFR # DVO 1025ES
- Zoro # G6172875
- Country of Origin France
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 82 ft. |
Overall Length | 18.11" |
Details
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Galvanized steel |
Max. Pressure | 175 psi |
Media - Hose Reels | Compressed Air |
Mounting | Bracket |
Item | Hose Reel |
Description
Hose Reel,3/8 In.x82 ft.,ESI Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/2 (DPEF202424)
- NSK NSK 6210, 6200 Series Single Row Deep Groove Ball Bearing (6210)
- SUNEX Tools 10,000 PSI Capacity Air Over Hydraulic Foot Pump (4998)
- SKF Needle Brgs, #NA4904 (NA4904)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi (DMO 1610LS)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012US)
- PREVOST Hose Reel, 5/8" Hose Dia., 50 ft. Length, 145 psi (DGO 1615LS)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012IS)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012ES)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- FLEXZILLA Retractable Air Hose Reel, 3/8" x 50 ft., 50 ft. Length, 300 psi (L8305FZ)
- Prevost Hose & Cable Reels