Shop All Spring Return Hose Reels
Prevost
Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi
Mfr # DSF 1003US
Zoro # G6172909
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8"
- Hose Length 10 ft.
- Housing Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevost
- MFR # DSF 1003US
- Zoro # G6172909
- Country of Origin France
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 10 ft. |
Overall Length | 10.83" |
Details
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Galvanized steel |
Max. Pressure | 175 psi |
Media - Hose Reels | Compressed Air |
Mounting | Wall or Overhead |
Item | Hose Reel |
Description
Hose Reel,3/8 In.x10 ft.,USI Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1500mm (SPB1500)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 250 psi (4ZL76)
- DIXON Series 1-Drain (3000-10)
- POWERDRIVE Taper Lock Bushing, TL3525, 1-7/8 (TL3525-1-7/8)
- PREVOST Hose Reel, 5/8" Hose Dia., 82 ft. Length, 175 psi (DLO 1625ES)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012US)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi (DMO 1610LS)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 50 ft. Length, 145 psi (DGOI 1615LS)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLP-5100)
- Prevost Spring Return Hose Reels