Shop All Spring Return Hose Reels
Prevost
Hose Reel, 1/2" Hose Dia., 65 ft. Length, 145 psi
Mfr # DVO 1320LS
Zoro # G6172848
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2"
- Housing Material Galvanized steel
- Max. Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevost
- MFR # DVO 1320LS
- Zoro # G6172848
- Country of Origin France
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 65 ft. |
Overall Length | 18.11" |
Details
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Galvanized steel |
Max. Pressure | 145 psi |
Media - Hose Reels | Water |
Mounting | Wall or Overhead |
Item | Hose Reel |
Description
Hose Reel,1/2 In.x65 ft.,ELS Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12 BEADED STEM-08MP 90 (4501-12-08)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 56,115/230V (6309)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC12.5A)
- HANKISON Compressed Air Dryer, 20 cfm Max. Flow (HITN20)
- PREVOST Hose Reel, 5/8" Hose Dia., 82 ft. Length, 175 psi (DLO 1625ES)
- PREVOST Grease Hose Reel, 1/4" Hose Dia., 50 ft. Length, 5800 psi (DMO 0615GR)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- PREVOST Hose Reel, 5/16" Hose Dia., 40 ft. Length, 175 psi (DRF 0812IS)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi (DMO 1610LS)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 50 ft. Length, 145 psi (DGOI 1615LS)
- SOUTHWIRE Coleman Cable x Yellow Retractable C Reel, 20ft. (E315)
- Prevost Spring Return Hose Reels