Shop All Spring Return Hose Reels
Prevost
Hose Reel, 1/2" Hose Dia., 50 ft. Length, 145 psi
Mfr # DVO 1515LS
Zoro # G6172839
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2"
- Housing Material Galvanized steel
- Max. Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevost
- MFR # DVO 1515LS
- Zoro # G6172839
- Country of Origin France
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 50 ft. |
Overall Length | 18.11" |
Details
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Galvanized steel |
Max. Pressure | 145 psi |
Media - Hose Reels | Water |
Mounting | Wall or Overhead |
Item | Hose Reel |
Description
Hose Reel,1/2 In.x50 ft.,ELS Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E641)
- DAYTON BX36 Cogged V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (6A123)
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- INTERSTATE PNEUMATICS Adapter converts Standard CGA 320 Male Fitting to CO2 Paintball Tank (WRCO2-4A5)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012ES)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012IS)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 50 ft. Length, 145 psi (DGOI 1615LS)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012US)
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- PREVOST Grease Hose Reel, 1/4" Hose Dia., 33 ft. Length, 5800 psi (DMO 0610GR)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LPL-125)
- Prevost Hose & Cable Reels