Shop All Air Guns
Prevost
High Flow Pocket Blow Gun, w/OSHA Nozzle
Mfr # EPG 07OSH
Zoro # G6170066
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide Composite
- Overall Length 96mm
- Max. dBA 89
- Standards OSHA
- Air Consumption 8.2 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 96mm |
Details
Body Material | Polyamide Composite |
Max. dBA | 89 |
Standards | OSHA |
Item | High Flow Pocket Blow Gun,w/OSHA Nozzle |
Air Consumption | 8.2 scfm |
Sound Level | 89 dB |
Maximum Inlet Pressure | 12 bar |
Description
High Flow Pocket Blow Gun,w/OSHA Nozzle, Pistol, Sound Level 89 dB, Body Material Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24027)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- WESTWARD Flush Trim Router Bit, 1/2 x1 In (45J308)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313522)
- PREVOST 13 BENT TIP METAL NOZZLE BLOWGUN (PRV27202MB13)
- PREVOST OSHA Venturi Metal Nozzle Blow Gun (27202 MTLOSHA)
- PREVOST High Flow Model Blow Gun, w/OSHA Nozzle (EBG 07OSH)
- PREVOST Non-Scratch Blow Gun, 1/4" FNPT (27202 PRE)
- PREVOST Metal N oz.zle Blow Gun 1/4"Female Npt (PRV27202MTL)
- PREVOST OSHA Blow Gun 13" Nozzle 1/4" FNPT (27202 MB13OSHA)
- MILTON Deluxe Extended Reach Blow Gun, 11" (S-197)
- Prevost Air Guns