Shop All Air Guns
Prevost
High Flow Model Blow Gun, w/OSHA Nozzle
Mfr # EBG 07OSH
Zoro # G6170075
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Polyamide Composite
- Overall Length 114mm
- Max. dBA 87
- Standards OSHA
- Air Consumption 7.7 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 114mm |
Details
Body Material | Polyamide Composite |
Max. dBA | 87 |
Standards | OSHA |
Item | High Flow Model Blow Gun,w/OSHA Nozzle |
Air Consumption | 7.7 scfm |
Maximum Inlet Pressure | 12 bar |
Sound Level | 87 dB |
Description
High Flow Model Blow Gun,w/OSHA Nozzle, Pistol, Sound Level 87 dB, Body Material Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-R (C18045)
- SUNEX 1/4" Drive Universal Impact Socket Set, Metric, 12 pcs (1814)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.20m (54PN60)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/32 (54PN76)
- PREVOST Metal Nozzle Blow Gun, Bent 4" (27202 MTLRT)
- PREVOST OSHA Blow Gun 13" Nozzle 1/4" FNPT (27202 MB13OSHA)
- PREVOST Standard Model Blow Gun, w/OSHA Nozzle (IBG 06OSH)
- PREVOST Blow Gun, Metal Tip Nozzle, 1/4" FNPT (27202 MTL)
- PREVOST Protective Screen Nozzle, 1/4" FNPT (27202 ECR)
- PREVOST OSHA Blow Gun 20" Nozzle 1/4" FNPT (27202 MB20OSHA)
- COILHOSE PNEUMATICS Needle Blow Gun Tip 0.134" x 2 3/4" (CO SNT-5)
- Prevost Air Guns & Accessories