Shop All Air Guns
Prevost
High Flow Blow Gun, w/Metal Nozzle
Mfr # EBG 07MTL
Zoro # G6170081
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide
- Overall Length 168 mm
- Color Black, Green
- Max. dBA 89
- Air Consumption 20 cu m/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 168 mm |
Overall Width | 97 mm |
Details
Body Material | Polyamide |
Color | Black, Green |
Max. dBA | 89 |
Item | High Flow Blow Gun,w/Metal Nozzle |
Air Consumption | 20 cu m/hr |
Sound Level | 89 dB |
Maximum Inlet Pressure | 12 bar |
Description
High Flow Blow Gun,w/Metal Nozzle, Pistol, Sound Level 89 dB, Body Material Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8-1/16 in Combination Slip-Joint Pliers w/Grip, 1 13/64in Jaw, Tether Capable, Dipped (J278G)
- DIABLO Torx #25 X 6 in. L Driver Bit Black Oxide 1 pc (DT256P1)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide (CDGW 1.510.5 UD51)
- S.E.T. TOOLS Halligan Bar, w/Black 36 in Handle, Forg (HBB-36)
- PREVOST Protective Screen Nozzle, 1/4" FNPT (27202 ECR)
- PREVOST OSHA Venturi Metal Nozzle Blow Gun (27202 MTLOSHA)
- PREVOST Blow Gun, 13" Nozzle 1/4" FNPT (27202 MB13)
- PREVOST Metal N oz.zle Blow Gun 1/4"Female Npt (PRV27202MTL)
- PREVOST Blow Gun, Metal Tip Nozzle, 1/4" FNPT (27202 MTL)
- PREVOST Blow Gun, 20" Nozzle, 1/4" FNPT, Overall Length: 305mm (27202 MS20)
- PRIMEFIT Telescoping Blow Gun (BG1007)
- Prevost Air Guns