Shop All Air Guns
Prevost
Heavy Duty 316 Stainless Spray Nozzle
Mfr # PL JETI
Zoro # G6171070
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Application Automotive and Industrial Cleaning Applications
- Overall Length 159 mm
- Air Inlet 1/2 in F BSSP
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 159 mm |
Overall Width | 189 mm |
Air Inlet Size | 1/2 in |
Details
Body Material | 316 Stainless Steel |
Application | Automotive and Industrial Cleaning Applications |
Air Inlet | 1/2 in F BSSP |
Color | Blue |
Item | Heavy Duty 316 Stainless Spray Nozzle |
Air Consumption | 40 lpm, 60 lpm |
Air Inlet Type | BSPP |
Maximum Inlet Pressure | 24 bar |
Air Inlet Gender | Female |
Description
Heavy Duty 316 Stainless Spray Nozzle, Pistol, Body Material 316 Stainless Steel, Air Inlet Size 1/2 in, Air Inlet Gender Female, Air Inlet Type BSPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Seal (45-06-0635)
- WALTER Jobber drill A1211-5 (A1211-5)
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 1JT Mount Size (JCM6206)
- PREVOST Blow Gun, 13" Nozzle 1/4" FNPT (27202 MB13)
- PREVOST OSHA Venturi Metal Nozzle Blow Gun (27202 MTLOSHA)
- PREVOST Brass Heavy Duty Industrial Spray Nozzle (PL JET)
- PREVOST Blow Gun, Metal Tip Nozzle, 1/4" FNPT (27202 MTL)
- PREVOST Blow Gun, 13" Nozzle, 1/4" FNPT (27202 MS13)
- PREVOST Blowgun, Prevost, OSHA Compliant, 1/4" NPT (27 202 OSHA)
- GUARDAIR Pistol Grip Air Gun (74S)
- Prevost Air Guns