Shop All Air Guns
Prevost
Blow Gun, Metal Tip Nozzle, 1/4" FNPT
Mfr # 27202 MTL
Zoro # G6174841
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide Composite
- Overall Length 200mm
- Air Inlet 1/4 in NPT Female
- Color Blue
- Max. dBA 83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 200mm |
Air Gun Inlet Size | 1/4" (F)NPT |
Overall Width | 164 mm |
Air Inlet Size | 1/4 in |
Details
Body Material | Polyamide Composite |
Air Inlet | 1/4 in NPT Female |
Color | Blue |
Max. dBA | 83 |
Air Consumption | 13.5 scfm |
Item | Blow Gun,Metal Tip Nozzle,1/4" FNPT |
Sound Level | 83 dB |
Nozzle Tip Material | Metal |
Air Inlet Gender | Female |
Maximum Inlet Pressure | 145 psi |
Air Inlet Type | NPT |
Description
Blow Gun,Metal Tip Nozzle,1/4 In. FNPT, Nozzle Tip Material Metal, Sound Level 83 dB, Body Material Polyamide, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4-1" 8 Piece 82 Degree 6 Flute High Speed Steel Countersink Set (2001-3001)
- STAHLWILLE TOOLS Set: Double ended ring Wrench No.20/7N 7-pcs. (96410408)
- WEATHERHEAD Braided Collet, 1555822 (ET425DC-16Z)
- MORSE Hole Cutter, Metal, Saw Diameter 13/16 in. (CTD13)
- PREVOST Metal Nozzle Blow Gun, Bent 4" (27202 MTLRT)
- PREVOST High Flow Model Blow Gun, w/OSHA Nozzle (EBG 07OSH)
- PREVOST 20 BENT TIP METAL NOZZLE BLOWGUN (PRV27202MB20)
- PREVOST OSHA Blow Gun 13" Nozzle 1/4" FNPT (27202 MB13OSHA)
- PREVOST Blow Gun, 20" Nozzle, 1/4" FNPT, Overall Length: 305mm (27202 MS20)
- PREVOST Blow Gun, 13" Nozzle, 1/4" FNPT (27202 MS13)
- TENG TOOLS Pistol Grip Style Air Blow Gun w/3.94" Long Nozzle (ARB03)
- Prevost Air Guns