Shop All Air Guns
Prevost
Blow Gun, Flow Limit Nozzle 1/4" FNPT
Mfr # 27202 MTLBP3
Zoro # G6174835
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide Composite
- Overall Length 200mm
- Color Blue
- Max. dBA 73
- Air Gun Inlet Size 1/4" (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 200mm |
Air Gun Inlet Size | 1/4" (F)NPT |
Air Inlet Size | 1/4 in |
Details
Body Material | Polyamide Composite |
Color | Blue |
Max. dBA | 73 |
Item | Blow Gun,Flow Limit Nozzle 1/4" FNPT |
Air Consumption | 5.3 scfm |
Maximum Inlet Pressure | 145 psi |
Nozzle Tip Material | Metal |
Air Inlet Type | NPT |
Sound Level | 73 dB |
Air Inlet Gender | Female |
Description
Blow Gun,Flow Limit Nozzle 1/4 In. FNPT, Nozzle Tip Material Metal, Sound Level 73 dB, Body Material Polyamide, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 1 Power Bit x 2" 2Pc (150R1C)
- WESTWARD Vernier Caliper, 0-6 In, 1.6 In D (4KU77)
- ROBERTS Repl Scraper Blade, Steel, 6 in, For 43Z118 (10-195-01)
- KLEIN TOOLS 7/16-Inch Nut Driver, 6-Inch Hollow Shaft (S146)
- PREVOST Non-Scratch Blow Gun, Flow Limiter (27202 PREBP3)
- PREVOST Non-Scratch Blow Gun, 1/4" FNPT (27202 PRE)
- PREVOST Blow Gun, Metal Tip Nozzle, 1/4" FNPT (27202 MTL)
- PREVOST Metal Nozzle Blow Gun, Bent 4" (27202 MTLRT)
- PREVOST Brass Heavy Duty Industrial Spray Nozzle (PL JET)
- PREVOST High Flow Model Blow Gun, w/OSHA Nozzle (EBG 07OSH)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75LJ048AA2)
- Prevost Air Guns & Accessories