Shop All Air Guns
Prevost
Blow Gun, 20" Nozzle, 1/4" FNPT, Overall Length: 305mm
Mfr # 27202 MS20
Zoro # G6174850
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide Composite
- Overall Length 305mm
- Max. dBA 86
- Air Consumption 8.5 scfm
- Air Gun Inlet Size 1/4" (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 305mm |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Body Material | Polyamide Composite |
Max. dBA | 86 |
Air Consumption | 8.5 scfm |
Item | Blow Gun,20" Nozzle,1/4" FNPT |
Description
Blow Gun,20 In. Nozzle,1/4 In. FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Push Puller Leg (32991)
- INGERSOLL-RAND Bearing (301-24)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (74331-C3)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6286)
- PREVOST Metal Nozzle Blow Gun, Bent 4" (27202 MTLRT)
- PREVOST 20 BENT TIP METAL NOZZLE BLOWGUN (PRV27202MB20)
- PREVOST Blow Gun, 13" Nozzle 1/4" FNPT (27202 MB13)
- PREVOST Protective Screen Nozzle, 1/4" FNPT (27202 ECR)
- PREVOST OSHA Venturi Nozzle Blow Gun (27202 OSHA)
- PREVOST OSHA Blow Gun 13" Nozzle 1/4" FNPT (27202 MB13OSHA)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75LJ006AA3)
- Prevost Air Guns & Accessories