Shop All Air Guns
Prevost
Blow Gun, 13" Nozzle, 1/4" FNPT
Mfr # 27202 MS13
Zoro # G6174869
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide
- Overall Length 358 mm
- Air Inlet 1/4 in NPT Female
- Color Blue
- Max. dBA 86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 358 mm |
Air Gun Inlet Size | 1/4" (F)NPT |
Overall Width | 279 mm |
Air Inlet Size | 1/4 in |
Details
Body Material | Polyamide |
Air Inlet | 1/4 in NPT Female |
Color | Blue |
Max. dBA | 86 |
Item | Blow Gun,13" Nozzle,1/4" FNPT |
Air Consumption | 8.8 scfm |
Air Inlet Type | NPT |
Sound Level | 86 dB |
Air Inlet Gender | Female |
Maximum Inlet Pressure | 145 psi |
Description
Blow Gun,13 In. Nozzle,1/4 In. FNPT, Sound Level 86 dB, Body Material Polyamide, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92121)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25A)
- OSG Spiral Point Tap, Plug, 3 (1731005)
- PARKER RESEARCH Parker Magnetic Powder Blower (PB-1)
- PREVOST OSHA Venturi Nozzle Blow Gun (27202 OSHA)
- PREVOST Metal Nozzle Blow Gun, Bent 4" (27202 MTLRT)
- PREVOST Non-Scratch Blow Gun, Flow Limiter (27202 PREBP3)
- PREVOST Metal N oz.zle Blow Gun 1/4"Female Npt (PRV27202MTL)
- PREVOST Non-Scratch Blow Gun, 1/4" FNPT (27202 PRE)
- PREVOST Blow Gun, 20" Nozzle, 1/4" FNPT, Overall Length: 305mm (27202 MS20)
- ACME TOOL 0.25 in. NPT Typhoon High Flow Blow Gun (ACM-TYP-2500CS)
- Prevost Air Guns