Shop All Paint Sprayer Parts
Preval
vGrip Universal Paint Sprayer Handle for Preval Sprayer
Mfr # 3005
Zoro # G2828774
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Weight 1.2
- Width 3.5
- Color black
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preval
- MFR # 3005
- Zoro # G2828774
- UPC # 80139959341
- Country of Origin United States
- Category Paint Sprayer Parts
Dimensions
Length | 3 |
Width | 3.5 |
Height | 7 |
Details
Weight | 1.2 |
Color | black |
Material | plastic |
Description
vGrip Universal Paint Sprayer Handle for Preval Sprayer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Golden Mahogany Varathane Oil-Based Interior Wood Stain (211718H)
- HYDE Swivel Paint Pail Hook (45110)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Shearling (RR636-9)
- ALLWAY 24 Paint Shield (PS1)
- PREVAL Preval 6 oz glass, PK 12 (0269)
- PREVAL Preval 30FT Airhose for vFan Airbrushes (0961)
- PREVAL Preval touch up 3oz plastic bottles, PK 4 (0271-1)
- DEVILBISS Cup Gasket Kit, PK5 (KGP-13-K5)
- NELSON PAINT Marking Tool Reversible Nozzle (HW58)
- GRACO Washer, Garden Hose (115099)
- DEVILBISS Head Assy, Baffle (JGHV-457-57)
- Preval Paint Sprayer Parts