Shop All Air Brush Spray Guns
Preval
vFan Gravity Airbrush
Mfr # 0924
Zoro # G2828829
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Weight 1
- Material stainless steel
- Width 8
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preval
- MFR # 0924
- Zoro # G2828829
- UPC # 80139959615
- Country of Origin United States
- Category Air Brush Spray Guns
Dimensions
Height | 4 |
Width | 8 |
Length | 12 |
Details
Weight | 1 |
Material | stainless steel |
Description
vFan Gravity Airbrush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Safety Orange, Gloss, 15 oz (V2155838)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Satin Aquamarine Synthetic Rubber Swimming Pool Paint 1 gal (RP2719092-01)
- THE BRUSH MAN 9” Poly Core Roller Cover, 3/4” Nap, 36PK (RC9-3/4-HD)
- WOOSTER 3" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- PREVAL Preval 267 Preval Complete Sprayer (267)
- TITAN Hvlp Color-Coded Triple Set-Up Spray Gun Kit W/ Case, 4 Piece (TIT19221)
- IWATA Ls400-1305 Entech Spray Gun W/ Hvlp Technology (IWA5935)
- IWATA Lph400-134Lv Spray Gun W/ 700Ml Cup (IWA5642)
- DEVILBISS Multi Spray Gun Holder (DEV803616)
- PAASCHE AIRBRUSH CO Wood Box Set with VL & All Three Heads (VL-3WC)
- PRO-TEK Eclipse Hc-Cs Airbrush (4207)
- Preval Paint Spray Guns