Shop All Paint Sprayer Parts
Preval
Preval 30FT Airhose for vFan Airbrushes
Mfr # 0961
Zoro # G2828759
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 360
- Width 1
- Color black
- Weight 3
- Material rubber/nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preval
- MFR # 0961
- Zoro # G2828759
- UPC # 80139952708
- Country of Origin United States
- Category Paint Sprayer Parts
Dimensions
Length | 360 |
Width | 1 |
Details
Color | black |
Weight | 3 |
Material | rubber/nylon |
Description
Preval 30FT Airhose for vFan Airbrushes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Semi-Transparent Clear Oil-Based Oil-Based Penetrating Wood Stain 5 gal (F3ECL5G)
- MODERN MASTERS 1 Qt Clear MasterClear Supreme Protective Clear Coat, Gloss (MCS904)
- ZEP Rust Remover, 1 gal, Jug, PK4 (147024)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle (4170)
- PREVAL Preval touch up 3oz plastic bottles, PK 4 (0271-1)
- PREVAL vGrip Universal Paint Sprayer Handle for Preval Sprayer (3005)
- PREVAL Preval 6 oz glass, PK 12 (0269)
- DEVILBISS Spray Gun Needle, For Use With 4TH18 (JGA-402-FX)
- DEVILBISS Spray Gun Repair Kit (KK-4987-2)
- BEDFORD PRECISION PARTS Bedford Precision Tank Lid Gasket, 2-1/2 Gallon, Stratoprene for Devilbiss (56-97)
- BEDFORD PRECISION PARTS Bedford Precision Fine Finish Tip 210 - Replacement for Graco 671-210 (33-6210)
- Preval Paint Sprayer Parts