Shop All Air Brush Spray Guns
This Product is Discontinued
Preval
Complete Preval vFan Airbrush Kit (Discontinued)
Mfr # 0100
Zoro # G2828768
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight 1
- Width 8
- Length 12
- Height 4
- Material stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preval
- MFR # 0100
- Zoro # G2828768
- UPC # 80139951008
- Country of Origin United States
- Category Air Brush Spray Guns
Dimensions
Width | 8 |
Length | 12 |
Height | 4 |
Details
Weight | 1 |
Material | stainless steel |
Description
Our award-winning vFan Spray System is a professional portable airbrush
system that delivers paints, chemicals, solvents or any other liquid
medium imaginable without any adulterations or color shifts. The vFan
Airbrush is the worlds first 0.9 mm airbrush which allows the user to fully
control the flow from a 1/16" detailed line to a 3" fan pattern with total
consistency and almost no overspray. For the first time, professionals can
easily atomize any coating or liquid, on any project.
system that delivers paints, chemicals, solvents or any other liquid
medium imaginable without any adulterations or color shifts. The vFan
Airbrush is the worlds first 0.9 mm airbrush which allows the user to fully
control the flow from a 1/16" detailed line to a 3" fan pattern with total
consistency and almost no overspray. For the first time, professionals can
easily atomize any coating or liquid, on any project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.