Shop All Incontinence Pants
Prevail
Women's Daily Disposable Underwear Female Small/Medium, Maximum, PK 20
Mfr # PWC-512/1
Zoro # G601105828
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lavender
- Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prevail
- MFR # PWC-512/1
- Zoro # G601105828
- UPC # 90891900244
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | Medium |
Details
Color | Lavender |
Description
Whether running errands or working at the office, you'll remain confident wearing Protective Underwear for Women. Designed to offer the look and feel of real underwear, the underwear hugs your body for comfort and discretion. Prevail® underwear for women has elastic at the legs for a contour fit and an easy-wear pull-on style. It also has built-in breathable zones to allow air to circulate and keep you cool. Additionally, this ladies protective underwear with MaxsorbTM gel technology pulls wetness away from the body to keep you dry and comfortable. They also contain Omni Odor Guard® to eliminate the presence of odors. This small/medium sized underwear fits women with 28 to 40 inch waist and hip measurements.
- Prevail® protective underwear for women is made of cloth-like material for enhanced comfort
- It features a 360-degree zone that allows the air to circulate for improved breathability
- Prevail® underwear for women with MaxsorbTM gel technology absorbs wetness and locks it away from the body
- Omni Odor Guard® featuring dual action prevents odors before they happen
- The elastic leg openings and body shaping design provide a contour fit
- Small/medium sized underwear fits women with 28 to 40 inch waist and hip measurements
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Emergency Response Holster, Black (680)
- WATERJEL Antibiotic, Box, 0.9g, PK144 (WJNE1728)
- CONAIR Hairdryer, Handheld, White, 1600 Watts (047W)
- FIRST AID ONLY Fabric Bandages, 1x3", PK100 (G-122)
- PREVAIL Breezers360 Degree Briefs, Ultimate Absorbency, Size 2, 45" to 62" Waist, 72PK (PVBNG-013)
- PREVAIL Breezers360 Degree Briefs, Ultimate Absorbency, Size 3, 58" to 70" Waist, 60PK (PVBNG-014)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, Large, 6x16", Pack, 30PK (1510)
- HEALTHSMART DMI Incontinence Reusable Bed Pad, Washable and Waterproof, 30 x 36 (560-7053-0000)
- TENA Tena 72332 Extra Pull On Heavy Absorbency Underwear; Large - 64 per Case (Tena-72332-Case)
- Prevail Incontinence Pants