Shop All Incontinence Pants
Prevail
Prevail Per-Fit Incontinence Brief M Mat Body Shape, Maximum, PK 16
Mfr # PF-012/1
Zoro # G304985161
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prevail
- MFR # PF-012/1
- Zoro # G304985161
- UPC # 90891246182
- Country of Origin United States
- Category Incontinence Pants
Description
Package Count: 16. The Per-Fit adult Brief by Prevail is ideal for heavy incontinence protection and has performance and comfort enhancing features Per-Fit features Cloth-like Outer Fabric, Easy-Lock Fastener (ELF), reattaching fasteners, and Advanced Zoning SystemPrevail Per-Fit Briefs protects against leakage for heavy incontinence protection Odor Guard helps prevent odors before they even start Easy-Lock Fastener that grips and holds without being sticky The Quick Wick technology with MaxSoft quickly wicks wetness away from the skin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-541)
- ADAM EQUIPMENT Digital Veterinarian Scale, 200kg/440 lb. Cap., 50g Graduations (CPWplus 200L)
- MEDIQUE Pepto-Bismol, Chewable Tablet, 262mg, PK48 (47367)
- JJ KELLER Bill of Lading Form, Reg Compliance, PK250 (435)
- PREVAIL Maximum Absorbent Underwear, Extra Large, 14PK (PVS-514)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- NORTHSHORE Champion XD Washable Underpad, Blue, X-Large, 33x35", 4PK (6044)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Black, Medium, 32"-44", 40PK (1616)
- NORTHSHORE DoubleStop Male Guards, 5.5 x 11,102PK NOW 5.5x11, Case/104 2/52s (1450)
- NORTHSHORE Economy Disposable Underpads, Blue, Large, 22x35, Case, 150 Count Best Value (1707)
- Prevail Incontinence Pants