Shop All Incontinence Pants
Prevail
Prevail Per-Fit 360 Incontinence Brief M Winged, Maximum Plus, PK 16
Mfr # PFNG-012
Zoro # G704985204
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prevail
- MFR # PFNG-012
- Zoro # G704985204
- UPC # 90891246656
- Country of Origin United States
- Category Incontinence Pants
Description
Package Count: 16. Prevail Per-Fit360° Briefs offer maximum protection and breathability. They have maximum plus absorbency, which is ideal for heavy bladder leakage. Prevail Microclimate Care system creates a favorable microclimate by incorporating performance features to help maintain normal skin temperature and moisture at the surface, which supports healthy skin. Microclimate Care features includes: 360° Breathable Zones allow air to circulate around entire brief and help prevent heat and moisture build-up; Doublesorb Layers lock up moisture; Quick Wick with MaxSoft and fast absorbing thin core rapidly absorb moisture and odor; Expandex Wings offer a discreet, customized fit; Easy-Lock Fastener Strips grip and hold without being sticky; Direct Lock Panels offer an adjustable fit; Odor Guard stops odors before they start; Outer Fabric is soft and comfortable; Dri-Fit system provides a level of protection and skin comfort to help maintain healthy skin.Prevail® Per-Fit360°TM Briefs provide maximum protection, comfort and breathability Microclimate CareTM offers advanced features for skin health and wellness Maximum Plus absorbency for heavy bladder leakage Available in size 1/Medium (26 to 48 in. waist), 2/Large (45 to 62 in. waist) and 3/Extra Large (58 to 70 in. waist) Discreet shipping and FSA-eligible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Think Tank (1310)
- AEK Police Narcan Belt Pouch Compact Hook and Loop (EN9437)
- HALO MOBILITY Double Sided Halo Safety Ring (77302)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 1.08 lb. (04-655-001)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- PREVAIL Maximum Absorbent Underwear, Extra Large, 14PK (PVS-514)
- RAINEY WM1-BF Mid Body Compression with Side Zippers-Brief, Large - White (Rainey-WM1-BF-L-WHT)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 2X-Large, 56"-80", 12PK (1362)
- TENA SENSITIVE CARE EXTRA COVERAGE Tena Intimates Overnight Bladder Control Pad, 16-Inch Length, 28PK (54282)
- COVIDIEN 1625 Surecare Protective Extra Large Underwear, 56PK (Covidien-1625-Case)
- Prevail Incontinence Pants