Shop All Incontinence Pants
Prevail
Prevail Incontinence Brief Breathable, Overnight, PK 16
Mfr # NGX-012
Zoro # G304985208
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prevail
- MFR # NGX-012
- Zoro # G304985208
- UPC # 90891946112
- Country of Origin United States
- Category Incontinence Pants
Description
Package Count: 16. Get a sense of security knowing you're protected with these Prevail® AIRTM Overnight Incontinence Briefs. Engineered with MaxSorbTM gel technology, they offer superior absorbency to ensure you feel dry and comfortable throughout the night. These yellow Prevail® AIRTM overnight briefs also feature Microclimate CareTM that keeps the skin at the ideal temperature. Omni-Odor Guard® controls odor-causing ammonia and blocks unwanted smells.These size 1 Prevail® AIRTM overnight absorbent underwear are made with an elastic ExpandexTM wings material , stretching to fit 26 to 48 inches. To boost skin health, these medium Prevail® briefs integrate the Skin Smart® hypoallergenic fabric into the design. The addition of chamomile, aloe and vitamin E helps moisturize and condition the skin. Suitable for both men and women, discard these disposable incontinence briefs after one use to maintain good personal hygiene.
- These 26-to 48-inch Prevail® AIRTM overnight briefs offer incontinence protection for adults
- MaxSorbTM Gel technology to seal wetness away
- The Microclimate CareTM innovation helps to regulate skin temperature
- These yellow disposable absorbent underwear come with Omni-Odor Guard® technology to eliminate foul odors
- The Skin Smart® fabric is gentle on the skin
- Each case has 6 bags, while each bag contains 16 size 1 disposable briefs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI EMS/Trauma/Response Child Response Refill Kit, Plastic (889)
- BETCO Foaming Hand, Hair and Body Shampoo, Fresh, 1,000 mL, 6PK (7532900)
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 12" H (EBK2-HA.69.000)
- ZORO SELECT Bulk First Aid kit, Plastic, 75 Person (54567)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- PREVAIL Maximum Absorbent Underwear, Extra Large, 14PK (PVS-514)
- NORTHSHORE Premium Super-Absorbent Underpads, Green, Ultra Large, 36x36", 10PK (5501)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Black, Medium, 32"-44", 40PK (1616)
- HAND-E Navy Blue Underpads 30 x 36 50 Pack Highly Absorbent 50PK (HND-82135)
- NORTHSHORE Premium Premium Super-Absorbent Undepads, Blue, Large, 23x36"150PK (5025)
- Prevail Incontinence Pants