Shop All Incontinence Pants
Prevail
Prevail Disposable Underpads Fluff 23X36", PK 15
Mfr # UP-120
Zoro # G704985310
product price: $17.15
/pk 15, $1.14/ea
$17.15
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
- Brand Prevail
- MFR # UP-120
- Zoro # G704985310
- UPC # 90891131556
- Country of Origin United States
- Category Incontinence Pants
Description
Package Count: 15. Prevail Underpads provide reliable and comfortable protection that helps keep beds, linens, chairs and other surfaces dry and clean. They are soft, absorbent and durable even when wet. Features include: 1) Fluff Underpads feature a fluff layer to quickly pull and lock up liquid while Total Care Super Absorbent Underpads feature MaxSorb Gel Technology 2) Waterproof Barrier for effective protection 3) Extra strong constructionPrevail® Underpads help keep beds, linens, chairs and other surfaces dry and clean Soft, absorbent and durable even when wet Extra Strong Construction Discreet shipping and FSA-eligible
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
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Beige (PST/AM/BGF)
- ZINSSER Roll-A-Tex Indoor and Outdoor Texture Additive 1 lb (22233)
- SUNBEAM Wall Mount Hairdryer, White (HD3003001000)
- ILC Replacement for Lumapro 2fnd2 replacement light bulb lamp (2FND2 LUMAPRO)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- PREVAIL Maximum Absorbent Underwear, Extra Large, 14PK (PVS-514)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Small, 24"-34", 40PK (1625)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, Small, 4x11.5", Pack, 30PK (1504)
- NORTHSHORE GoSupreme Pull-On Underwear, White, Small, 22"-32", 14PK (1350)
- NORTHSHORE DoubleStop XL Male Guards, 7.5 x 11, 168PK NOW Male Guards, 8x8, Case/216 12/18s (1453)
- Prevail Incontinence Pants