Shop All Incontinence Pants
Prevail
Per-Fit 360 Incontinence Brief XL Winged, Maximum Plus, PK 15
Mfr # PFNG-014
Zoro # G701105599
product price: $22.19
/pk 15, $1.48/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Size X-Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevail
- MFR # PFNG-014
- Zoro # G701105599
- UPC # 90891246670
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | X-Large |
Details
Color | Beige |
Description
Prevail Per-Fit360° Briefs offer maximum protection and breathability. They have maximum plus absorbency, which is ideal for heavy bladder leakage. Prevail Microclimate Care system creates a favorable microclimate by incorporating performance features to help maintain normal skin temperature and moisture at the surface, which supports healthy skin. Microclimate Care features includes: 360° Breathable Zones allow air to circulate around entire brief and help prevent heat and moisture build-up; Doublesorb Layers lock up moisture; Quick Wick with MaxSoft and fast absorbing thin core rapidly absorb moisture and odor; Expandex Wings offer a discreet, customized fit; Easy-Lock Fastener Strips grip and hold without being sticky; Direct Lock Panels offer an adjustable fit; Odor Guard stops odors before they start; Outer Fabric is soft and comfortable; Dri-Fit system provides a level of protection and skin comfort to help maintain healthy skin.
- Prevail® Per-Fit360°TM Briefs provide maximum protection, comfort and breathability
- Microclimate CareTM offers advanced features for skin health and wellness
- Maximum Plus absorbency for heavy bladder leakage
- Available in size 1/Medium (26 to 48 in. waist), 2/Large (45 to 62 in. waist) and 3/Extra Large (58 to 70 in. waist)
- Discreet shipping and FSA-eligible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWO OLD GOATS Two Old Goats Bar Soap (A AND F SB CASE)
- SAFETY TECHNOLOGY INTERNATIONAL Defibrillator Theft Stopper (STI-6205)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- ERB SAFETY First Aid Kit, Bulk, Class A, Type I, II and III, Plastic Case (28888)
- PREVAIL Maximum Absorbent Underwear, Extra Large, 14PK (PVS-514)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- MCKESSON ULTIMATE BREATHABLE Underpads, Maximum Protection, 24 in. x 36 in., 5PK (UPMX2436)
- NORTHSHORE GoSupreme Pull-On Underwear, Black, Large, 36"-48", 56PK (2107)
- PROHEAL Adult Diapers, Medium, Overnight Absorbency, Hook & Loop Closure, 12PK (PH-63063-12PK)
- NORTHSHORE DynaDry Supreme Liners, White, X-Large, 13x25, 20PK (1419)
- Prevail Incontinence Pants