Shop All Incontinence Pants
Prevail
Per-Fit 360 Incontinence Brief L Winged, Maximum Plus, PK 18
Mfr # PFNG-013
Zoro # G901105528
product price: $25.35
/pk 18, $1.41/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevail
- MFR # PFNG-013
- Zoro # G901105528
- UPC # 90891246663
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | Large |
Details
Color | Blue |
Description
Prevail Per-Fit360° Briefs offer maximum protection and breathability. They have maximum plus absorbency, which is ideal for heavy bladder leakage. Prevail Microclimate Care system creates a favorable microclimate by incorporating performance features to help maintain normal skin temperature and moisture at the surface, which supports healthy skin. Microclimate Care features includes: 360° Breathable Zones allow air to circulate around entire brief and help prevent heat and moisture build-up; Doublesorb Layers lock up moisture; Quick Wick with MaxSoft and fast absorbing thin core rapidly absorb moisture and odor; Expandex Wings offer a discreet, customized fit; Easy-Lock Fastener Strips grip and hold without being sticky; Direct Lock Panels offer an adjustable fit; Odor Guard stops odors before they start; Outer Fabric is soft and comfortable; Dri-Fit system provides a level of protection and skin comfort to help maintain healthy skin.
- Prevail® Per-Fit360°TM Briefs provide maximum protection, comfort and breathability
- Microclimate CareTM offers advanced features for skin health and wellness
- Maximum Plus absorbency for heavy bladder leakage
- Available in size 1/Medium (26 to 48 in. waist), 2/Large (45 to 62 in. waist) and 3/Extra Large (58 to 70 in. waist)
- Discreet shipping and FSA-eligible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Folding Dressing Table (11025)
- LUBRIDERM Daily Moisture Fragrance Free 6 fl. oz., PK12 (5148826)
- CO-FLEX Tape 2 in. X 5 yds. (3200CP-036)
- ORAL-B Healthy Clean Toothbrush, 72Pk (41010904)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- PREVAIL Maximum Absorbent Underwear, Extra Large, 14PK (PVS-514)
- NORTHSHORE GoSupreme Pull-On Underwear, White, Large, 36"-48", 56PK (1356)
- NORTHSHORE Economy Disposable Underpads, Beige, Ultra Large, 36x36", 15PK (1716)
- MEDLINE FitRight Ultra Protective Underwear, X-Large, 56" to 68" Waist, PK20 (FIT23600A)
- DMI Incontinence Pull-On Pant, 46in to 52in (560-7001-1924)
- Prevail Incontinence Pants