Shop All Incontinence Pants
Prevail
Nu-Fit Incontinence Brief L Breathable, Maximum, PK 18
Mfr # NU-013/1
Zoro # G801105567
product price: $23.85
/pk 18, $1.33/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevail
- MFR # NU-013/1
- Zoro # G801105567
- UPC # 90891246151
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | Large |
Details
Color | Blue |
Description
Prevail Nu-Fit Adult Briefs offer incredible comfort and maximum protection at a great everyday value. Features include: 1) Breathable Zones allow the skin to breathe, 2) Cloth-Like Outer Fabric that is soft and comfortable, 3)Quick Wick with MaxSoft and a fast absorbing thin core rapidly lock away moisture and odor, and 4) Easy-Lock Fastener Strips that grip and hold without being sticky.
- Prevail® Nu-Fit® Adult Briefs offer maximum protection and comfort at a great everyday value
- Breathable ZonesTM allow the skin to breathe
- Cloth-Like Outer Fabric is soft and comfortable
- Maximum absorbency for heavy bladder leakage
- Available in size Medium (32 to 44 in. waist), Large (45 to 58 in. waist) and Extra Large (59 to 64 in. waist)
- Discreet shipping and FSA-eligible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Stick, Twisted, Sassafras, 58" (602-3000-1319)
- DIVERSEY Dove Body Wash Deep Moisture, 12 oz Bottle, PK6 (CB123410)
- LIGHT HOUSE BEAUTY Sanitary Napkin Receptacle (LI1914467)
- ACE Self-Adhesive Bandage, 3 x 50 (207461)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- PREVAIL Maximum Absorbent Underwear, Extra Large, 14PK (PVS-514)
- NORTHSHORE DoubleStop XL Male Guards, 7.5 x 11, 168PK NOW Male Guards, 8x8, Case/216 12/18s (1453)
- HONEY-CAN-DO Honey-Can-Do International STO-01150 Wood Bed Lifts - Light Finish (STO-01150)
- NORTHSHORE Economy Disposable Underpads, Beige, Ultra Large, 36x36", 15PK (1716)
- MCKESSON Ultimate Maximum Absorbency Incontinence Brief, Medium, 16PK (BR33890)
- Prevail Incontinence Pants