Shop All Incontinence Pants
Prevail
Knit Pant Pull On X-Large
Mfr # MESHXL
Zoro # G501195684
product price: $15.65
/ea
Sold in multiples of 3 for $46.95
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Seamless
- Material Knit Weave
- Color Green Waistband
- Gender Unisex
- Size X-Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevail
- MFR # MESHXL
- Zoro # G501195684
- UPC # 90891044252
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | X-Large |
Details
Closure Type | Seamless |
Material | Knit Weave |
Color | Green Waistband |
Gender | Unisex |
Style | Pull On |
Description
Package Count: 1
Prevail mesh pants are breathable, stretchy pants worn to keep full-sized incontinence liners in place.
Prevail mesh pants are breathable, stretchy pants worn to keep full-sized incontinence liners in place.
- Soft elastic leg openings
- Designed to be laundered like normal underwear and worn many times
- Extra size large easily identified with green waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Plastic, 50 Person (225-AN)
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6281)
- INTEGRA MILTEX Homesaver 13850 10 Inch HomeSaver Guardian Cap 316 Alloy 3/4 Inch Mesh (13850)
- GOJO 7.5 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (5710-06)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- PREVAIL Maximum Absorbent Underwear, Extra Large, 14PK (PVS-514)
- NORTHSHORE DoubleStop XL Male Guards, 7.5 x 11, 168PK NOW Male Guards, 8x8, Case/216 12/18s (1453)
- NORTHSHORE Economy Disposable Underpads, Beige, Ultra Large, 36x36", 15PK (1716)
- DEPEND FIT-FLEX Absorbent Underwear, X-Large, Tan, 45 in. to 54 in. Waist, 15PK (43586)
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19280PK NOW 10 x 21 Case/160 8/20s (1416)
- Prevail Incontinence Pants