Shop All Incontinence Pants
Prevail
Knit Pant Pull On Large
Mfr # MESHLG
Zoro # G001195733
product price: $14.75
/ea
Sold in multiples of 3 for $44.25
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Seamless
- Material Knit Weave
- Color Brown
- Gender Unisex
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevail
- MFR # MESHLG
- Zoro # G001195733
- UPC # 90891034253
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | Large |
Details
Closure Type | Seamless |
Material | Knit Weave |
Color | Brown |
Gender | Unisex |
Style | Pull On |
Description
Package Count: 1
Prevail mesh pants are breathable, stretchy pants worn to keep full-sized incontinence liners in place.
Prevail mesh pants are breathable, stretchy pants worn to keep full-sized incontinence liners in place.
- Soft elastic leg openings
- Designed to be laundered like normal underwear and worn many times
- Large size easily identified with brown waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Scensibles Personal Disposal Bag Dispenser, Plastic, White (SDW)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55032)
- PAC-KIT Antibiotics Ointment, PK60 (12-700)
- GOJO 1/2 gal. Liquid Hand Cleaner Pump Bottle, PK 4 (0972-04)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- PREVAIL Maximum Absorbent Underwear, Extra Large, 14PK (PVS-514)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- NORTHSHORE DoubleStop XL Male Guards, 7.5 x 11, 14PK NOW 8x8, Pack/18 (1453)
- MEDLINE INDUSTRIES Medline, FITRIGHT ULTRA PROTECTIVE UNDERWEAR, LARGE, 40in TO 56in WAIST, 20PK (FIT23505A)
- ABLEWARE Slipos Corn Pads, Medium, 2PK (Ableware-789050000)
- TRANQUILITY PREMIUM OVERNIGHT Absorbent Underwear, Extra Extra Large, 12PK (2118)
- Prevail Incontinence Pants