Shop All Incontinence Pants
Prevail
Incontinence Brief Mat Body Shape, Ultimate, PK 20
Mfr # PVB-016/1
Zoro # G801105444
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Regular
- Color Lavender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prevail
- MFR # PVB-016/1
- Zoro # G801105444
- UPC # 90891268108
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | Regular |
Details
Color | Lavender |
Description
Breezers are ideal for ultimate leakage protection with performance and comfort enhancing features
- Prevail Breezers Briefs protects against leakage for heavy incontinence protection
- The Skin Smart Fabric is a hypoallergenic fabric that contains aloe, chamomile and vitamin E for skin wellness
- Odor Guard helps prevent odors before they even start
- Easy-Lock Fastener that grips and holds without being sticky
- The Quick Wick technology with MaxSoft quickly wicks wetness away from the skin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Foam Antibact Soap, Pump Bottle, 7-1/2oz. Fresh Fruit, PK 6 (GOJ571006CT)
- EMI Stethoscope, Red, 22" L (948)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90564)
- GUARDAIR Handle Casting, Aluminum (900X03)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- PREVAIL Maximum Absorbent Underwear, Extra Large, 14PK (PVS-514)
- MEDLINE INDUSTRIES RIGHT ULTRA PROTECTIVE UNDERWEAR, X-LARGE, 56in TO 68in WAIST, 4PK (FIT23600ACT)
- MEDLINE INDUSTRIES, INC Medline® FitRight Extra Adult Disposable Briefs, Size 2XL, Waist Size 60"-69", 20/Bag (FITEXTRAXXLZ)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Black, Medium, 32"-44", 40PK (1616)
- TENA Tena 81780 Medium Protective Underwear Super Plus Men - 64 per Case (Tena-81780-Case)
- Prevail Incontinence Pants