Shop All Incontinence Pants
Prevail
For Women Daily Disposable Underwear Female Large, Maximum, PK 18
Mfr # PWC-513/1
Zoro # G201105938
product price: $22.99
/pk 18, $1.28/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Color Lavender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevail
- MFR # PWC-513/1
- Zoro # G201105938
- UPC # 90891900251
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | Large |
Details
Color | Lavender |
Description
Whether running errands or working at the office, you'll remain confident wearing Protective Underwear for Women. Designed to offer the look and feel of real underwear, the underwear hugs your body for comfort and discretion. Prevail® underwear for women has elastic at the legs for a contour fit and an easy-wear pull-on style. It also has built-in breathable zones to allow air to circulate and keep you cool. The large size fits women with 38 to 50 inch waist and hip measurements.Additionally, this ladies protective underwear with Maxsorb™ gel technology pulls wetness away from the body to keep you dry and comfortable. They also contain Omni Odor Guard® to eliminate the presence of odors.
- Prevail® protective underwear for women is made of cloth-like material for enhanced comfort
- It features a 360-degree zone that allows the air to circulate for improved breathability
- Prevail® underwear for women with Maxsorb™ gel technology absorbs wetness and locks it away from the body
- Omni Odor Guard® featuring dual action prevents odors before they happen
- The elastic leg openings and body shaping design provide a contour fit
- The large size fits women with 38 to 50 inch waist and hip measurements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE-PALMOLIVE 75OZ Hand Softsoap (US04966A)
- COVIDIEN Chemo/Sharps Container, 8 Gal., Hinged, PK2 (SCWC100985)
- CURAD Bandages, Silicone, Self-Adhesive, 3/4"x3", 20/BX, BG, PK20 (MIICUR5002V1)
- FIRST AID ONLY First Aid Kit Refill, Alcohol Wipes, 20 Per Box (FAE-4001)
- PREVAIL Maximum Absorbent Underwear, Extra Large, 14PK (PVS-514)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, X-Large, 30x36", 40PK (1743)
- HOLLISTER 16104 Pre-sized Flextend Skin Barrier, 5PK (Hollister-16104-BX)
- PROHEAL Adult Diapers , Large , Overnight Absorbency, 18PK (PH-60034-18PK)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Pink, Large, 42"-54", 40PK (1607)
- Prevail Incontinence Pants