Shop All Incontinence Pants
Prevail
Disposable Underwear Male Medium, Maximum, PK 12
Mfr # PBM-512
Zoro # G104985255
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prevail
- MFR # PBM-512
- Zoro # G104985255
- UPC # 90891246458
- Country of Origin United States
- Category Incontinence Pants
Description
Package Count: 12. Absorbent boxer shorts for men offer maximum absorbency for day and night. Same great protection but with an relaxed fit.Absorbent underwear core inside that is body close, giving superior protection without additional bulky material This Prevail Boxer also features a diamond printed fabric that also looks more like conventional men's boxers Looks like regular boxer-style underwear, diamond-printed outer fabric, cloth-like outer fabric, Advanced Zoning System, Extended Use Absorbency
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER T320000 Suspension Trauma Relief Strap (T320000)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 59-7/64 in.H (BD101-0012)
- ZINSSER Roll-A-Tex Indoor and Outdoor Texture Additive 1 lb (22233)
- COVIDIEN Chemo/Sharps Container, 8 Gal., Hinged, PK2 (SCWC100985)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- PREVAIL Maximum Absorbent Underwear, Extra Large, 14PK (PVS-514)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- HONEY-CAN-DO Honey-Can-Do International STO-01150 Wood Bed Lifts - Light Finish (STO-01150)
- TRANQUILITY TOP LINER CONTOUR TopLiner Super Plus Added Absorbency Incontinence Booster Pad, 32in Length, 96PK (3097)
- NORTHSHORE Supreme Briefs, 15PK (1231)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 2X-Large, 56"-80", 48PK (1362)
- Prevail Incontinence Pants