Shop All Incontinence Pants
Prevail
Breezers Incontinence Brief M Mat Body Shape, Ultimate, PK 16
Mfr # PVB-012/2
Zoro # G501105751
product price: $19.29
/pk 16, $1.21/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevail
- MFR # PVB-012/2
- Zoro # G501105751
- UPC # 90891246168
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | Medium |
Details
Color | White |
Description
Breezers are ideal for ultimate leakage protection with performance and comfort enhancing features
- Prevail Breezers Briefs protects against leakage for heavy incontinence protection
- The Skin Smart Fabric is a hypoallergenic fabric that contains aloe, chamomile and vitamin E for skin wellness
- Odor Guard helps prevent odors before they even start
- Easy-Lock Fastener that grips and holds without being sticky
- The Quick Wick technology with MaxSoft quickly wicks wetness away from the skin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Deodorant, Anti-Perspirant, PK48 (DIA 07686)
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- INTEGRA MILTEX Homesaver 13850 10 Inch HomeSaver Guardian Cap 316 Alloy 3/4 Inch Mesh (13850)
- FIRST AID ONLY First Aid Kit, Metal, 25 Person (1350-RC-0103)
- PREVAIL Maximum Absorbent Underwear, Extra Large, 14PK (PVS-514)
- PREVAIL Per-Fit360 Degree Briefs, Maximum Plus Absorbency, Size 2, 45" to 62" Waist, 72PK (PFNG-013)
- PREVAIL Maximum Absorbent Underwear, Large, 16PK (PVS-513)
- NORTHSHORE GoSupreme LITE Pull-On Underwear, White, X-Large, 44"-56", 14PK (1374)
- NORTHSHORE Supreme Briefs, 15PK (1231)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, X-Small, 18"-30", 12PK (1268)
- PROHEAL Triumph Reusable Incontinence Pads for Seniors Maximum Absorbency 1 Pack 18 x 24 (PH-16708H)
- Prevail Incontinence Pants