Shop All Anti-Freeze & Coolants
Prestone
Antifreeze Coolant, Ready-to-Use, 275 gal.
Mfr # AFC13100-1KL
Zoro # G4352506
product price: $2,795.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,795.99
Free 30-Day Returns
Key Features
- Color Clear, Red
- Size 275 gal
- Type Ready-to-Use
- For Use With Automotive
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestone
- MFR # AFC13100-1KL
- Zoro # G4352506
- UPC # 797496881298
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 275 gal |
Container Size | 264 gal |
Size/Net Weight | 264 gal |
Description
Antifreeze Coolant, Coolant Type NF-OAT, Series Command HD Nitrite Free ELC with Cor-Guard, Container Type Tote, Container Size 264 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Clear, Red, Lifetime Rating 20,000 hr, Mileage Rating 1,000,000 mi, Freezing Point -8 Degrees F, Boiling Point 330 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene glycol (ingested), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Stop/Turn/Tail, Rectangle, Red (M42213R-KIT)
- DORMAN Parking Brake Hardware Kit, HW7361 (HW7361)
- CRC Silicone Marine 9 Oz (06077)
- ENERPAC Hydraulic Oil, Jug, 1 gal, LX, ISO Grade 15, Yellow (LX101)
- PRESTONE Antifreeze Coolant, Red, 1 gal., Jug (AFC13100)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AF850/1F)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AF3300)
- PRESTONE Antifreeze Dexcool 1 Gal (AF888)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AF2000)
- PRESTONE Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, OAT, Ethylene Glycol, Yellow (AF2100)
- PEAK Antifreeze Coolant, 1 gal. Sz, Orange (NAOB53-01-GR)
- Prestone Anti-Freeze & Coolants