Shop All Anti-Freeze & Coolants
Prestone
Antifreeze Coolant, 1 gal., RTU
Mfr # AFC12000
Zoro # G6282398
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Yellow
- Size 1 gal
- Application Long-lasting, premium inhibitors provide up to 600,000 mi/12,000 hr protection against temperature extremes, rust, corrosion, scale, and premature water pump failure. Intended for use with any OAT formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines. OAT formula
- Type Concentrated
- For Use With Caterpillar, Cummins, Detroit Diesel, Link Belt, Thero King
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prestone
- MFR # AFC12000
- Zoro # G6282398
- UPC # 797496879066
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Size/Net Weight | 1 gal |
Container Size | 1 gal |
Description
Antifreeze Coolant, Coolant Type NF-OAT, Series Command Heavy Duty Nitrite Free Extended Life, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Red, Yellow, Lifetime Rating 15,000 hr, Mileage Rating 750,000 mi, Freezing Point -34 Degrees F, Boiling Point 327 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROLLMASTER TROLLMaster Mercury 15, 20 EFI Remote Throttle/Tiller (2018-Present) & (TM216HWKIT)
- ATTWOOD MARINE Push/Pull Switch - Two-Position - On/Off (7563-6)
- SKF Shaft Seal, 1 x 1-1/2 x 1/4", CRWA1, Nitrile (9878)
- MAXXIMA Work Light, Round, LED, 12/24VDC, 4 In Dia (MWL-11HL)
- PRESTONE Antifreeze Coolant, 55 gal., 50/50 (AFC11100-55)
- PRESTONE Antifreeze Coolant, Red, 55 gal., Drum (AFC13100-55)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AFC12100)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AFC11000)
- PRESTONE Antifreeze Coolant, Ready-to-Use, 275 gal. (AFC13100-1KL)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AF3200)
- ZEREX Antifreeze Coolant, 55 gal., Concentrate (ZX002)
- Prestone Anti-Freeze & Coolants