Shop All Anti-Freeze & Coolants
Prestone
Antifreeze Coolant, 1 gal., RTU
Mfr # AFC11000
Zoro # G6282425
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Red
- Size 1 gal
- Application Intended for use with any NOAT (nitrited organic acid technology) formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines, with aluminum and other engine metals. Offers protection in demanding conditions for a service life up to 600,000 miles or 12,000 hr, when an extender is added at 300,000 mi/6000 hr (Mfr. model HD300 extender sold separately.) NOAT formula
- Type Concentrated
- For Use With Caterpillar, Cummins, Detroit Diesel, Link Belt, Thero King
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestone
- MFR # AFC11000
- Zoro # G6282425
- UPC # 797496877574
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Size/Net Weight | 1 gal |
Container Size | 1 gal |
Description
Antifreeze Coolant, Coolant Type NOAT, Series Command Heavy Duty Extended Life, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Clear, Red, Lifetime Rating 15,000 hr, Mileage Rating 300,000 mi, Freezing Point -36 Degrees F, Boiling Point 354 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hub & Spindle Assy. (6 Bolt) 20.5" x12" x5" (A-HS276066)
- ALLSTAR 33 in. 31 Spline with Bearing Flanged Axle for Ford 9 in. Rear Ends (ALL67503)
- CURT Flat 4-Way Connector Dust Cover, 58750 (58750)
- KEN-TOOL Bead Breaking Handle (38601-01)
- PRESTONE Antifreeze Coolant, Ready-to-Use, 55 gal. (AF2155)
- PRESTONE Gallon -100 Deg F RV and Marine Antifreeze (AF225)
- PRESTONE Tester Coolant Prestone (AF1420)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AFC12100)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AF3200)
- PRESTONE Antifreeze Coolant, Red, 1 gal., Jug (AFC13100)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.0 pH (PABB53-01-GR)
- Prestone Anti-Freeze & Coolants