Shop All Anti-Freeze & Coolants
Prestone
Antifreeze Coolant, 1 gal., RTU
Mfr # AF3200
Zoro # G6282495
original price:
$17.09
5% off
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 1 gal
- Application Low-silicate conventional product helps prevent rust and corrosion on all cooling system metals, including aluminum. Designed for use in cars and light-and heavy-duty trucks and equipment. IAT formula
- Type Concentrated and Ready To Use
- For Use With Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prestone
- MFR # AF3200
- Zoro # G6282495
- UPC # 797496876768
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Size/Net Weight | 1 gal |
Container Size | 1 gal |
Description
Antifreeze Coolant, Coolant Type IAT, Series Prime, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 2 yr, Mileage Rating 25,000 mi, Freezing Point -36 Degrees F, Boiling Point 348 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate, Manufacturer Specifications EPA SARA Title III Section 313 (40 CFR 372), Standards ASTM D3306, ASTM D4985
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIVE 150 Hydraulic Oil ISO 32 5 Gal Pail (405160)
- AIRBEDZ Full Size, 76" Length X 63-1/2" Width X 12" Height Inflated, Built-In DC Air Pump (PPI-302)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (LT1Z-030)
- WAI GLOBAL ALTDR 20SI 45A24V (7297N)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AF3300)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AF850/1F)
- PRESTONE Antifreeze Coolant, 55 gal., 50/50 (AFC12100-55)
- PRESTONE Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, OAT, Ethylene Glycol, Yellow (AF2100)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AFC10100)
- PRESTONE Antifreeze Coolant, Ready-to-Use, 55 gal. (AF2155)
- PEAK Antifreeze Coolant, 1 gal., RTU (FNA0B3)
- Prestone Anti-Freeze & Coolants