Shop All Windshield Washer Fluid
Prestone
55 gal Windshield Washer/De-Icer Drum
Mfr # AS253-55
Zoro # G9685089
product price: $510.99
/ea
Sold in multiples of 4 for $2,043.96
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,043.96
Free 30-Day Returns
Key Features
- Color Yellow
- Flash Point (F) 90 Degrees F
- Specific Gravity 0.94
- Freezing Point (F) -34 Degrees F
- Appearance Clear Yellow Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestone
- MFR # AS253-55
- Zoro # G9685089
- UPC # 797496879905
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size/Net Weight | 432.6 lb |
Size | 55 gal |
Container Size | 55 gal |
Description
Windshield Washer/De-Icer, Product Type Windshield Washer Fluid, Series De-Icer, Container Size 55 gal, Container Type Drum, Product Form Liquid, Color Yellow, Freezing Point -27 Degrees F, Properties De-Icer, VOC Content Weight Percentage 35 Percent, Recommended Dilution Ready to Use, Biodegradable Biodegradable, Boiling Point 178 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AZ, TX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 2A, 6V/12V, Clamp Quick Connect. (SP1296)
- NOCO Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 48 (GX4820)
- SPRINGFIELD A Locking Seat Swivel, #1100018 (1100018)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 2 ton, Max Lift 13 1/2" H (3602)
- PRESTONE 1 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Bottle (AS658)
- PRESTONE 11 oz Windshield De-Icer Aerosol can (AS242)
- PRESTONE 55 gal Windshield Washer/De-Bug Drum (AS657-55)
- PRESTONE 32 oz Windshield De-Icer Spray Bottle (AS246)
- PRESTONE 55 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Drum (AS658-55)
- PRESTONE Windshield Washer/De-Icer, Bottle, 1 gal, Ready to Use, Premixed, Windshield Washer Fluid (AS253)
- FLITZ 16 oz. Metal Pre Clean Spray Bottle (AL 01706)
- Prestone Windshield Washer Fluid