Shop All Windshield Washer Fluid
Prestone
55 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Drum
Mfr # AS658-55
Zoro # G9685195
product price: $468.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Washer Fluid Sub-Category Pre-Mixed Ready to Use
- Appearance Clear Green Liquid
- Freezing Point (F) -28 Degrees F
- For Use With Automobiles
- VOC Content 35 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestone
- MFR # AS658-55
- Zoro # G9685195
- UPC # 797496879899
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 55 gal |
Size/Net Weight | 432.6 lb |
Container Size | 55 gal |
Description
Windshield Washer/De-Bug/De-Icer/Water Repellent, Series All Season 2-in-1, Container Size 55 gal, Container Type Drum, Color Yellow, Freezing Point -27 Degrees F, Properties De-Bug, De-Icer, VOC Content Weight Percentage 35 Percent, Recommended Dilution Ready to Use, Boiling Point 177 Degrees F, Flash Point 90 Degrees F, Specific Gravity 0.94
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AZ, CA, GU, HI, PR, TX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO MANUFACTURING Wolo 357-12 Industrial Series 370 Disc Horn, 12 Volt, 385 Hz (357-12)
- GATES Regular Locking Fuel Cap, 31659 (31659)
- PERFECT EQUIPMENT Wheel Weight, Lead Unctd, 0.50 Oz., PK25 (LT1-005)
- ANCOR Red 4 AWG Battery Cable - 100' (113510)
- PRESTONE 55 gal Windshield Washer/De-Icer Drum (AS253-55)
- PRESTONE 32 oz Windshield De-Icer Spray Bottle (AS246)
- PRESTONE Prestone De-Icer 15.5Oz (AS-240)
- PRESTONE 1 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Bottle (AS658)
- PRESTONE Windshield Washer/De-Icer, Bottle, 1 gal, Ready to Use, Premixed, Windshield Washer Fluid (AS253)
- PRESTONE 32 oz Windshield De-Icer Spray Bottle (AS247)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal, Ready to Use, Premixed, Liquid, All Season (234526)
- Prestone Windshield Washer Fluid