Shop All Windshield Washer Fluid
Prestone
55 gal Windshield Washer/De-Bug Drum
Mfr # AS657-55
Zoro # G7781131
original price:
$390.99
16% off
new price: $324.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Key Features
- Appearance Clear Green Liquid
- pH 11.1
- VOC Content 35 %
- Color Green
- Freezing Point (F) 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestone
- MFR # AS657-55
- Zoro # G7781131
- UPC # 797496879448
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 55 gal |
Size/Net Weight | 457.6 lb |
Container Size | 55 gal |
Description
Windshield Washer/De-Bug, Product Type Windshield Washer Fluid, Series Bugwash, Container Size 55 gal, Container Type Drum, Product Form Liquid, Color Green, Freezing Point 32 Degrees F, Properties De-Bug, VOC Content Weight Percentage 35 Percent, Recommended Dilution Ready to Use, Boiling Point 212 Degrees F
Restrictions
- This item has been restricted from sale in the following states: AZ, TX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- RACOR Repl Kit, 6 Port Valve-Fgx/Max (RK19473)
- GROTE Button Head Tie, Black, 9.6", 105lb., PK50 (83-6049)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11158 (11158)
- PRESTONE 1 gal Windshield Washer/De-Bug Bottle (AS657)
- PRESTONE 17 oz Windshield De-Icer Aerosol can (AS244)
- PRESTONE Windshield De-Icer Aerosol 11 oz (AS-242)
- PRESTONE 55 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Drum (AS658-55)
- PRESTONE Windshield Washer/De-Icer, Bottle, 1 gal, Ready to Use, Premixed, Windshield Washer Fluid (AS253)
- PRESTONE 55 gal Windshield Washer/De-Icer Drum (AS253-55)
- CRC Windshield De-Icer, Aerosol Spray Can, 16 oz, Ready to Use, Premixed, Windshield Treatment, De-Icer (05346)
- Prestone Windshield Washer Fluid