Shop All Windshield Washer Fluid
Prestone
32 oz Windshield De-Icer Spray Bottle
Mfr # AS246
Zoro # G7826281
original price:
$11.75
22% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Appearance Clear liquid
- Size 32 oz
- Washer Fluid Sub-Category Treatment
- Sub-Category Windshield Washer Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestone
- MFR # AS246
- Zoro # G7826281
- UPC # 797496872326
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 32 oz |
Size/Net Weight | 1.8 lb |
Container Size | 32 fl oz |
Description
Windshield De-Icer, Product Type Windshield Treatment, Series Ice & Frost Shield, Container Size 32 fl oz, Container Type Spray Bottle, Product Form Liquid, Color Clear, Freezing Point -50 Degrees F, Properties De-Icer, VOC Content Weight Percentage 35 Percent, Recommended Dilution Ready to Use, Biodegradable Biodegradable, Boiling Point 159 Degrees F, Features Helps Reduce Morning Frost, Light Ice and Snow, Reduces the Time and Effort it Takes to Clear Winter Window Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Honda Hr-V Clear Lens Fog Lights With Bezels 2019-2020 (LF-HRV19COEM-DL)
- GATES OE Equivalent Fuel Cap, 31738 (31738)
- GROTE Battery Clamps, 75 Amp, Black/Red, PR1 (84-4999)
- SEA-DOG Dual USB-C Power Socket (426522-1)
- PRESTONE 1 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Bottle (AS658)
- PRESTONE 1 gal Windshield Washer/De-Bug Bottle (AS657)
- PRESTONE 55 gal Windshield Washer/De-Bug Drum (AS657-55)
- PRESTONE Windshield De-Icer Aerosol 11 oz (AS-242)
- PRESTONE 55 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Drum (AS658-55)
- PRESTONE 32 oz Windshield De-Icer Spray Bottle (AS247)
- SPRAYWAY 9-1/2" x 12" Crazy Clean Wipes Tub (SW983)
- Prestone Windshield Washer Fluid